23-9/16 in. 14 Place Settings Dishwasher in Black
100 Series 23-9/16 in. 14 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 12
- Capacity:
- 14 Place Settings
- Collection:
- 100 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Full Console
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Scoop
- Height:
- 33-7/8 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1440 W
- Weight:
- 75 lb
- Width:
- 23-9/16 in