30 in. Chimney Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HCP50652UC
300 Series 30 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 300 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-11/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 24-9/16 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Sones:
- 9.9
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 30 in