28-3/4 in. Custom Range Hood in Stainless Steel

You last purchased this on
 
BSH Home Appliances Corporation

500 Series 28-3/4 in. Custom Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BSH Home Appliances Corporation

500 Series 28-3/4 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #BDHL755BUC
  • Item #3332004
  • Manufacturer Part #DHL755BUC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cooktop lights
  • Removable grease filter
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15 in
Duct Size:
6 in
Energy Star Compliant:
No
Height:
6-1/4 in
Hood Vent Type:
Custom
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
270 W
Width:
28-3/4 in