4 Burner Smoothtop Cooktop in Black

You last purchased this on
 
BSH Home Appliances Corporation

500 Series 4 Burner Smoothtop Cooktop in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
BSH Home Appliances Corporation

500 Series 4 Burner Smoothtop Cooktop in Black

  • Fast #
  • Part #BNEM5466UC
  • Item #5164408
  • Manufacturer Part #NEM5466UC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Know when the surface is hot
  • Select your ideal temperature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
30
Burner Type:
Smoothtop
CEC Compliant:
For Sale in CA
Collection:
500 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
20-1/2 in
Height:
4 in
Installation Type:
Built-in
Material:
Glass, Plastic
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
7100 W
Width:
23-1/2 in