8 in. Transition Duct for DHG602DUC Flexible Downdraft Blower
8 in. Transition Duct for DHG602DUC Flexible Downdraft Blower
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- DHG602DUC Flexible Downdraft Blower
- CARB OTC LEED Compliant:
- No
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 7-1/2 in
- Product Type:
- Transition Duct
- Type:
- LCC16203NR
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted
- Width:
- 21-1/4 in