29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Single Oven in Black Stainless Steel
800 Series 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Single Oven in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Side Opening door offers easier access to the oven cavity so you don’t need to bend over
- With Home Connect®, control and monitor your oven remotely or simply ask Alexa or Hey Google to start your oven when your hands are full
- Bosch black stainless steel is a special material that helps guard against scratches and fingerprints
- Installs flush for a sleek modern look
- The integrated temperature probe cooks meat to your desired doneness without any guesswork
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24-1/2 in
- Height:
- 29 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Plastic, Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 6400 W
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi