36 x 29-15/16 x 24-15/16 in. 3.9 cu. ft. 4-Burner Electric Freestanding Range in Stainless Steel
800 Series 36 x 29-15/16 x 24-15/16 in. 3.9 cu. ft. 4-Burner Electric Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frameless, edge-to-edge surface glass cooktop for a sleek, streamlined look
- Dampened hinges softly guide the QuietClose® door shut so the oven door never slams
- Convection pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
- Induction cooking is faster and more efficient than gas or electric
- Integrated temperature probe cooks meat to your desired doneness without any guesswork
- Easy to view, ergonomic tilted display
- Heavy-duty metal knobs have a premium look and feel
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.9 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 24-15/16 in
- ETL Listed:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 8000 W
- Weight:
- 212 lb
- Width:
- 29-15/16 in