Battery Pack for LG529-ESAB, LG529-ESAC and LG529-ESAS
React™ Battery Pack for LG529-ESAB, LG529-ESAC and LG529-ESAS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Pfister part
- Kitchen battery pack
Documents
Specifications
- Brand Model Compatibility:
- LG529-ESAB, LG529-ESAC and LG529-ESAS
- CARB OTC LEED Compliant:
- No
- Collection:
- React™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No