Tulip Dummy Door Knob in Polished Brass
Tulip Dummy Door Knob in Polished Brass
Frequently Purchased Together
Product Details
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Dummy Lockset, non-operating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Dummy
- Origin:
- Global
- Projection:
- 2-8/25 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No