25 lbs. Knit Rags Box in White

You last purchased this on
 
Buffalo Industries

25 lbs. Knit Rags Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Buffalo Industries

25 lbs. Knit Rags Box in White

  • Fast #
  • Part #BUF10525
  • Item #5057749
  • Manufacturer Part #10525
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent, all-purpose wiping, cleaning, and polishing cloth
  • Low-linting
  • All white, knit, t-shirt material
  • Paint spills & cleanup
  • Washable & economical
  • General cleaning
  • Cut in usable-sized pieces
  • More durable than paper
  • Polishing & dusting
  • Staining & varnishing
  • Requires Certification

Documents


Specifications

Application:
Janitorial, Restaurants, Marine, Industrial, Automotive, Household
Color Finish Category:
Whites
Color Finish Name:
White
Height:
16 in
Length:
20 in
Material:
Cotton
Product Type:
Rags, Wiper
Size:
50 lbs
Weight:
50 lb
Width:
24 in