This product requires certification to purchase.

14-1/4 x 11-3/4 x 10 in. Wall Vent Aluminum

You last purchased this on
 
Builder's Best

14-1/4 x 11-3/4 x 10 in. Wall Vent Aluminum

  • Fast #
  • Part #B111064
  • Item #7915629
  • Manufacturer Part #111064
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Builder's Best

14-1/4 x 11-3/4 x 10 in. Wall Vent Aluminum

  • Fast #
  • Part #B111064
  • Item #7915629
  • Manufacturer Part #111064
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum wide mouth hood with flapper and screen
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
10 in
Height:
14-1/4 in
Length:
11-3/4 in
Material:
Aluminum