Builder Series 16V Builder Chime Kit

Part #CC102L  |  Item #1946522  |  Manufacturer Part #C102L

$18.70 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • Sound: 2 notes
  • Includes a rectangular cover and 2 lighted buttons
  • 1 Year Warranty
  • Sound: 2 notes

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Builder Series

Color Finish: White

Color Finish Category: Whites

Depth: 2-1/4 in

Diameter: 7 in

Energy Star Compliant: No

Height: 5 in

Volts: 16V