4 in x 11 in Aluminum Round Duct Pipe
4 in x 11 in Aluminum Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Length:
- 11 in
- Material:
- Aluminum
- Package Quantity:
- Case of 24
- Vent Duct Shape:
- Round