30 x 56 in. Chest in Designer's Edge

You last purchased this on
 
Butler Specialty Company

30 x 56 in. Chest in Designer's Edge

This product requires certification to purchase.
You last purchased this on
 
Butler Specialty Company

30 x 56 in. Chest in Designer's Edge

  • Fast #
  • Part #B4062035
  • Item #7195398
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Designers Edge Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Designer's Edge
Depth:
16 in
Height:
30 in
Width:
56 in