26 x 28 in. Side Chair in Cherry
Chopin 26 x 28 in. Side Chair in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chopin
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 18 in
- Height:
- 26 in
- Width:
- 28 in