37 x 10-1/4 in. Floor Vase in Hors D'oeuvres
Daphne 37 x 10-1/4 in. Floor Vase in Hors D'oeuvres
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Daphne
- Color Finish Name:
- Hors D'oeuvres
- Depth:
- 5 in
- Height:
- 37 in
- Width:
- 10-1/4 in