70-1/2 x 24-1/2 in. Bar Cabinet in Butler Loft
Hewett 70-1/2 x 24-1/2 in. Bar Cabinet in Butler Loft
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Hewett
- Color Finish Name:
- Butler Loft
- Depth:
- 16 in
- Height:
- 70-1/2 in
- Width:
- 24-1/2 in