33 x 42 in. Console Cabinet in Maple, Walnut, Cherry Veneer and Antique Brass
Plantation Cherry 33 x 42 in. Console Cabinet in Maple, Walnut, Cherry Veneer and Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Plantation Cherry
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Maple/Walnut/Cherry Veneer/Antique Brass
- Depth:
- 13 in
- Height:
- 33 in
- Width:
- 42 in