36 x 18 in. Plantation Cherry Chest in Silver
Plantation Cherry 36 x 18 in. Plantation Cherry Chest in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Plantation Cherry
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 14 in
- Height:
- 36 in
- Width:
- 18 in