S Size Cotton Gloves in White
S Size Cotton Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
- Dotted palm style 130-100WMPD has a great grip
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Military
- Length:
- 8-9/10 in
- Material:
- Cotton
- Reusable:
- Yes