Non-programmable Thermostat
Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort range is 3-5°
- Double pole (4 wires) with positive off position
- Easily mounts to Softheat Hydronic baseboard heaters, EBHN or EBHA series
- One year warranty
- ETL listed
Documents
Specifications
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Product Type:
- Thermostat Kit
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 85 Deg F
- Touch Screen -:
- No
- Volts:
- 120/208/240V