Non-programmable Thermostat
Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort range is 3-5°
- Available in single (2 wire) or double (4 wires) pole
- Easily mounts at either end of Cadet F Series baseboard heaters
- One year warranty
- UL Listed
Documents
Specifications
- AMP:
- 22
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 2F350, 2F500, 5F1250, 6F1500 and 8F2000
- Color Finish Name:
- Almond
- Energy Star Compliant:
- No
- Product Type:
- Thermostat Kit
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 85 Deg F
- Touch Screen -:
- No
- Volts:
- 120/208/240V