21-3/4 x 23-9/16 in. 14 Settings Dishwasher in Stainless Steel with Brushed Stainless
21-3/4 x 23-9/16 in. 14 Settings Dishwasher in Stainless Steel with Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double drawer
- Create a look that matches your personal style
- Small load setting
- Knock to pause
- Easy to load & unload
- Accommodates large dish loads
- 6 wash cycles
- Water leak sensor
- Fits standard 24" cutout
- Delay start
Specifications
- ADA Compliant:
- No
- AMP:
- 4.7, 9.4
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 49 dB
- Depth:
- 25-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Pull
- Height:
- 34 in
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Power Source:
- Electric
- Product Type:
- Dishwasher
- Volts:
- 120V
- Watts:
- 503 W
- Width:
- 23-9/16 in