26-3/4 in. Trim Kit in Matte Black
26-3/4 in. Trim Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CEB515P3MDS, CEB515P4MWM
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 20-7/8 in
- Product Type:
- Trim Kit
- Weight:
- 3 lb
- Width:
- 26-3/4 in