29-3/4 in. 1.7 cu. ft. Single Oven in Matte Black
29-3/4 in. 1.7 cu. ft. Single Oven in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Full-Color Touch LCD Screen
- Depth:
- 21-1/2 in
- Display Type:
- LCD
- Door Style:
- Drop Down
- Height:
- 20-1/8 in
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.7 cu ft
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Watts:
- 6300 W
- Weight:
- 82 lb
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi