47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-1/4 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 576 lb
- Width:
- 47-7/8 in