5 Burner Smoothtop Cooktop in Black/Brushed Stainless
5 Burner Smoothtop Cooktop in Black/Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Burner Type:
- Smoothtop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brushed Stainless
- Control Type:
- Knob
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- No
- Height:
- 5-9/16 in
- Installation Type:
- Countertop
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 10.8 kW
- Weight:
- 48 lb
- Width:
- 36 in