Countertop Convection Microwave Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #CEB515P2NSS
Countertop Convection Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Interior Light:
- No
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/4 in