Ice Maker Door Kit in Stainless Steel
Ice Maker Door Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- General Electric Appliances UCC15NJII 15 in Under Counter Ice Maker
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-1/2 in
- Height:
- 30 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 15 in