3/4 in. Weld Pin (Box of 5000)
3/4 in. Weld Pin (Box of 5000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel
- Dove-tail slide-in nut
- Eaton B-Line series 4Dimension strut channel nuts
- Installs with quarter turn
- 300 lbs. slip strength
- 490 lbs. pull out strength
- Stainless steel type 316
- Dove-tail combo nut washer
Documents
Specifications
- Length:
- 3/4 in
- Package Quantity:
- Box of 5000
- Product Type:
- Weld Pin