160 Degree Door Viewer in Polished Chrome
160 Degree Door Viewer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Door viewer covers 160°
- For doors 1-3/8" - 2" thick
- Requires a 1/2" bore
- UL listed for 90-minute fire rated doors
- Glass lens
- Diameter: 5/8"
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Height:
- 5/8 in
- Material:
- Glass
- Thickness:
- 1-3/8 in - 2 in
- UL Listed:
- Yes