3-1/2 in. Steel Door Hinge in Satin Nickel (Pack of 2)

Part #HDH3502U15  |  Item #9263713  |  Manufacturer Part #HDH3502U15

$13.58 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For residential weight doors
  • With 6 holes
  • Includes 5/8" radius round corner
  • Package quantity: 2 per box
  • Full mortise, plain bearing

Specifications

ANSI Specifications: ANSI A156.1, ANSI A156.17, ANSI A156.18, ANSI A156.7

Application: Residential

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Gauge: 0.085

Length: 3-1/2 in

MA Approved: No

Material: Steel

Package Quantity: Pack of 2

Thickness: 2.2 mm

WaterSense Labeled: No