8-3/4 in. Dual Valve Door Closer in Duro

You last purchased this on
 
Cal-Royal

400 Series 8-3/4 in. Dual Valve Door Closer in Duro

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

400 Series 8-3/4 in. Dual Valve Door Closer in Duro

  • Fast #
  • Part #C440PALUM
  • Item #7221390
  • Manufacturer Part #440-P ALUM
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Duro Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable closing and latching speed by 2 separate regulating valves
  • Universal application
  • Non-sized hydraulic door closer with standard adjustable back-check function
  • Non-handed for standard, top jamb or parallel arm installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.4, Grade 2
Application:
Commercial
Collection:
400 Series
Color Finish Category:
Blacks
Color Finish Name:
Duro
Depth:
2-7/8 in
Height:
1-3/4 in
Length:
8-3/4 in
Product Type:
Door Closer
Security Grade:
2
UL Listed:
Yes