83 in. Half Surface Continuous Geared Hinge
83 in. Half Surface Continuous Geared Hinge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-tapping screws
- With 3HR fire rated
- Heavy duty for high frequency 1-3/4" doors
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 83 in
- Thickness:
- 0.12 in
- UL Listed:
- Yes