Passage Right Hand Lever in Polished Chrome

You last purchased this on
 
Cal-Royal

Ashley Series Passage Right Hand Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

Ashley Series Passage Right Hand Lever in Polished Chrome

  • Fast #
  • Part #CPRE30RUS26
  • Item #7378004
  • Manufacturer Part #PRE30RUS26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible for Right and Left Handed Doors
  • 3 ?” or 2 ¾” Adjustable Backset, Size 1” x 2 ¼” Round Corner Standard
  • For Wood and Metal Doors, Fits 1 ?” to 1 ¾” Thick Doors
  • Brass Trim and Knob. Levers and Handles are Brass Plated
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ashley Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Passage
UL Listed:
No