Swing Bar Door Guard with Ball Bearing in Satin Chrome
Swing Bar Door Guard with Ball Bearing in Satin Chrome
Frequently Purchased Together
Product Details
- Ball bearing stop guide
- Die-cast material
- Swing bar door guard
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Guard
- Height:
- 2-3/8 in
- Length:
- 4-1/4 in
- Lock Type:
- Swing Bar
- Material:
- Die Cast Zinc
- Smart Home Enabled:
- No
- Thickness:
- 0.8125 in
- UL Listed:
- No