• Cart

Caleffi 1/8  x 1/8 in. MPT Automatic Air Vent C502610A

DESCRIPTION

  • Eliminates the danger of leakage due to debris
  • Extra high capacity float type automatic air vent designed for use on large pipe

Caleffi 1/8 x 1/8 in. MPT Automatic Air Vent

C502610A

Fitting Sizes:

1/8 in x 1/8 in

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in x 1/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now