1 x 1 in. Dirt Separator
Dirtcal® Dirtmag® 1 x 1 in. Dirt Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Dirtcal® Dirtmag®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 9.3 gpm
- Height:
- 8-1/4 in
- ISO:
- ISO 9001
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Width:
- 4-5/16 in