Discal® 1-1/4 in. NPT Air Separator

Part #C551007AC  |  Item #3810928  |  Manufacturer Part #551007AC

$277.00 EACH

Fitting Sizes:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 2 Years

Specifications

ANSI Specifications: ANSI B16.5

Collection: Discal®

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 56.4 gpm

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 250

Minimum Temperature: 32

Width: 4-7/8 in