HydroCal™ 2-1/2 in. Air, Dirt and Hydraulic Separator

Part #CNA549062A  |  Item #4003472  |  Manufacturer Part #NA549062A

$4,426.00 EACH

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Capacity: 4 gal

Collection: HydroCal™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 63 gpm

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 250

Minimum Temperature: 32

Product Type: Separator