HydroCal™ 4 in. Hydraulic Air Separator

Part #CNA549102A  |  Item #4003356  |  Manufacturer Part #NA549102A

$5,660.00 EACH

Fitting Sizes:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Capacity: 7 mil

Collection: HydroCal™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 148 gpm

Material: [Brass, Plastic]

Material Type: Polyurethane

Maximum Temperature: 250

Minimum Temperature: 32

Product Type: Hydraulic Air Separator