*CVR* 2-WAY ZONE VLV BODY ONLY 3/4
676 Series *CVR* 2-WAY ZONE VLV BODY ONLY 3/4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 2 Years
Specifications
- Brand Model Compatibility:
- 6563 and 6564 Thermo-Electric Actuators
- Collection:
- 676 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Type:
- C676059A
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve