1/2 in. FNPT Brass Automatic Air Vent

You last purchased this on
 
Caleffi North America

Discal® 1/2 in. FNPT Brass Automatic Air Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Discal® 1/2 in. FNPT Brass Automatic Air Vent

  • Fast #
  • Part #C551004A
  • Item #3810896
  • Manufacturer Part #551004A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Discal®
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.5 gpm
Material:
Brass
Pressure - High:
150
Temperature Range:
32 to 250 Deg F