2 in. NPT Static Balancing Valve Brass
QuickSetter™ 2 in. NPT Static Balancing Valve Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- QuickSetter™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 50 gpm
- Material:
- Brass
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve
- Temperature Range:
- 14 to 230 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 2 in