1/4 in. MNPT 150 psi Brass Automatic Air Vent with Service Check Valve

You last purchased this on
 
Caleffi North America

Robocal™ 1/4 in. MNPT 150 psi Brass Automatic Air Vent with Service Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Robocal™ 1/4 in. MNPT 150 psi Brass Automatic Air Vent with Service Check Valve

  • Fast #
  • Part #C502720A
  • Item #3810828
  • Manufacturer Part #502720A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Robocal™
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - Maximum:
150 psi
Temperature Rating:
240
Weight:
0.6 lb