1 in. FNPT x Sweat EPDM Differential 2-Way Brass Pressure Bypass Valve
Series 519 1 in. FNPT x Sweat EPDM Differential 2-Way Brass Pressure Bypass Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Application:
- Pumps
- Collection:
- Series 519
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- Flow Rate:
- 40 gpm
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - High:
- 150
- Temperature Range:
- 32 to 230 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Brass
- Valve Operator:
- Knob Handle
- Valve Size:
- 1 in
- Valve Type:
- Bypass Valve
- Weight:
- 1.4 lb
- Zones:
- 2