5 gal Light Green Heat Transfer Fluid
SolarHD™ 5 gal Light Green Heat Transfer Fluid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- SolarHD™
- Color:
- Light Green
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Product Type:
- Heat Transfer Fluid
- Size:
- 5 gal