QuickSetter™ 3/4 in. NPT Balancing Valve with Flow Meter

Part #C132552A  |  Item #4003631  |  Manufacturer Part #132552A

$181.00 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: QuickSetter™

End Connection 1: NPT

End Connections: NPT

Flow Rate: 7 gpm

Length: 5-3/4 in

Material: Brass

Valve Size: 3/4 in

Valve Type: Pressure Balancing Valve