Series 519 1-1/4 in. FNPT x MNPT Brass Differential Pressure By-Pass Valve

Part #C519700A  |  Item #3810970  |  Manufacturer Part #519700A

$212.00 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: Series 519

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Flow Rate: 45 gpm

Height: 7-3/8 in

Material: Brass

Maximum Pressure: 150 psig

Maximum Temperature: 230

Minimum Temperature: 32

Temperature Range: 0 to 110 Deg C (32 to 230 Deg F)

Valve Size: 1-1/4 in

Valve Type: Bypass Valve