3/4 in. 24 V 2-Way Sweat Normally Closed Zone Valve
Z-one™ 3/4 in. 24 V 2-Way Sweat Normally Closed Zone Valve
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
- 18" wire connection
Specifications
- Collection:
- Z-one™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7.5 gpm
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- Motor Enclosure:
- Totally Enclosed
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve